Zoro Homepage

Air Curtain, Multipurpose, 96 In

  • Mfr # HV296-2UH-TS

  • Zoro # G9898926


product price: $3,096.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Width
96 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Galvanized
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV296-2UH-TS
Zoro #
G9898926
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Max. Mounting Height
12 ft
Height
14 in
Air Curtain Max. Door Width
8 ft
Depth
15 5/8 in
Overall Height
14 in
Overall Depth
16 in
Overall Width
96 in
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
8 ft
Nozzle Width
96 in
Power Cord Length
Not Available
Mounting Height for Insect Control
12 ft

Details

Item
Unhtd 14"H 96"W 16"D Steel Air Curtain
Phase
3
Air Curtain Finish
Galvanized
Number of Motors
2
Air Curtain Air Velocity
4000 fpm
Voltage
460
Air Curtain Air Volume
4894 cfm
Air Curtain dBA @ 10 Feet
73 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor HP
1 hp
Standards
AMCA Certified
Air Curtain Item
Air Curtain
Max. Amps
3.2
Motor Type
3 Phase
Motor Enclosure
Totally Enclosed Air Over
Housing Color
Silver
Requires
Motor Control Panel And Door Limit Switch
Max. RPM
1,750 RPM
Number of Speeds
1
Control Type
Motor Control Panel And Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Profile Type
Standard Profile
Motor Horsepower per Motor
1 hp
HEPA Air Cleaning
No
Includes Mounting Fasteners
Not Available
Electrical Connection
Not Available
Maximum Air Velocity
4,000 fpm
Power Consumption
2,720 W
Frequency
60 Hz
Nameplate Voltage
460V AC
Maximum Speed
1,750 RPM
Washdown
No
Drive Type
Direct Drive
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
73 dBA
Maximum Air Volume
4,894 cfm
Full Load Current
3.2 A
Sanitation Certified
No
For Outdoor Use
Not Available
Maximum Operating Temperature
Not Available
Ultraviolet Air Cleaning
No
Assembly
Not Available
Grille Material
Steel
Series
HV2
Minimum Operating Temperature
Not Available

Description

Unhtd 14 In.H 96 In.W 16 In.D Steel Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 16 in, Overall Height 14 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,000 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,894 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.