Air Curtain with UVC Bulb

  • Mfr # LPV248-1UA-OB-UVP
  • Zoro # G0864557
product price: 
$
2,145.99
/ea
Free Shipping & Returns

Key Features

Grille Material
Steel
Housing Color
Black
For Outdoor Use
Not Available
Full Load Current
3:00 AM
HEPA Air Cleaning
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LPV248-1UA-OB-UVP
Zoro #
G0864557
UPC #
-
Country of Origin
United States
Grille Material
Steel
Housing Color
Black
For Outdoor Use
Not Available
Full Load Current
3:00 AM
HEPA Air Cleaning
No
Assembly
Not Available
Heated/Not Heated
Not Heated
Control Type
Variable Speed Switch
Item
Unhtd 8"H 48"W 12.5"D Steel Air Curtain
Housing Material
Steel
Frequency
60 Hz
Minimum Operating Temperature
Not Available
Includes Mounting Fasteners
Not Available
Maximum Air Velocity
1,800 fpm
Motor Type
Continuous Duty
Maximum Air Volume
1,200 cfm
Standards
ETL Listed
Finish
Galvanized, Powder Coated
Motor Enclosure
Not Available
Maximum Operating Temperature
Not Available
Electrical Connection
Not Available
Maximum Speed
Not Available
Drive Type
Direct Drive
Motor Horsepower per Motor
1/6 hp
Number of Motors
1
Series
LVP2
Sound Level @ 10 ft
52 dBA
Number of Speeds
Variable
Ultraviolet Air Cleaning
Yes
Sanitation Certified
No
Washdown
No
Phase
1
Profile Type
Low Profile
Nameplate Voltage
115V AC
Power Consumption
Not Available

Dimensions

Mounting Height for Insect Control
7 ft
Overall Depth
12 1/2 in
Power Cord Length
Not Available
Nozzle Width
48 in
For Frame Opening Width
4 ft
Overall Width
48 in
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
8 ft
Overall Height
8 in

Description

Unhtd 8 In.H 48 In.W 12.5 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 1/2 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & reviews