Air Curtain with UVC Bulb

  • Mfr # STD260-2UD-OB-UVP
  • Zoro # G0864566
product price: 
$
2,825.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STD260-2UD-OB-UVP
Zoro #
G0864566
UPC #
-
Country of Origin
United States

Description

Unhtd 11 In.H 60 In.W 18.2 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 18 1/8 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,592 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1

Ratings & reviews