Shop MARS
See all product information
Create Account
Contactor, 40 A, 240V
- Mfr # 62447
- Zoro # G223649410
product price:Â
$
86.65
/ea
Key Features
Voltage
240V
Number of Poles
3
Product Type
Contactor
Compatible Manufacturer Model Number
780
Current
40 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62447
- Zoro #
- G223649410
- UPC #
- 685744624479
- Country of Origin
- China
Details
- Item
- Contactor
- Voltage
- 240V
- Number of Poles
- 3
- Product Type
- Contactor
- Compatible Manufacturer Model Number
- 780
- Current
- 40 A
Description
Contactor,40 A,240V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.