CONTACTOR
- Mfr # 62472
- Zoro # G023726731
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Three Phase - 480V AC
Not Rated
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
Not Rated
Number of Poles
3
Full Load Current - Inductive
60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62472
- Zoro #
- G023726731
- UPC #
- 685744624721
- Country of Origin
- Canada
Dimensions
- Overall Width
- 3 in
- Overall Height
- 4 in
Details
- Item
- CONTACTOR
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Reversing Capability
- Non-Reversing
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Number of Poles
- 3
- Full Load Current - Inductive
- 60 A
- Contactor Style
- HVACR Definite Purpose Contactor
- Number of Normally Closed Main Contacts
- 3
- Phase
- Single
- Horsepower @ Three Phase - 208V AC
- Not Rated
- Number of Normally Open Main Contacts
- 3
- Horsepower @ Three Phase - 600V AC
- Not Rated
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Coil Voltage
- 208V AC, 220V AC to 240V AC
- Terminal Connection Type
- Box Lugs
- Maximum Voltage Rating
- 240V
- Full Load Current - Resistive
- 75 A
- Horsepower @ Single Phase - 240V AC
- 7 1/2 hp
- Mounting Style
- Bracket
- Series
- 780
Description
CONTACTOR, LED Lighting Current Rating Not Applicable, Coil Voltage 208V AC, 220 to 240V AC, Series 780, Number of Poles 3, NEMA Enclosure Rating Not Applicable, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.