Shop MARS
See all product information
Create Account
Contactor, 24V AC, 50 A
- Mfr # 62445
- Zoro # G023956350
product price:Â
$
86.99
/ea
Key Features
Number of Normally Open Main Contacts
3
Overall Height
2.87 in
Number of Poles
3
Horsepower @ Three Phase - 240V AC
10 hp
Overall Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62445
- Zoro #
- G023956350
- UPC #
- 685744624455
- Country of Origin
- China
Dimensions
- Overall Height
- 2.87 in
- Overall Width
- 2.38 in
Details
- Item
- Contactor
- Number of Normally Open Main Contacts
- 3
- Number of Poles
- 3
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Coil Voltage
- 24V AC
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Includes Shunt
- Single Pole Only
- Terminal Connection Type
- Screw Terminals
- Full Load Current - Resistive
- 50 A
- Horsepower @ Three Phase - 480V AC
- 15 hp
- Series
- 780
- Full Load Current - Inductive
- 40 A
- Phase
- Three
Description
Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 780, Number of Poles 3, NEMA Enclosure Rating Not Applicable, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Not Applicable, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Horsepower @ Three Phase - 240V AC 10 hp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.