Zoro Homepage

Heated Low Profile Air Curtain, 48 In

  • Mfr # LPV248-1EBD-OB

  • Zoro # G4690332


product price: $2,328.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Galvanized
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPV248-1EBD-OB
Zoro #
G4690332
UPC #
743167979047
Country of Origin
United States

Dimensions

Width
48 in
Max. Mounting Height
8 ft
Height
8 in
Air Curtain Max. Door Width
4 ft
Depth
10 3/4 in
Overall Depth
12 in
Overall Width
48 in
Overall Height
8 in
Power Cord Length
Not Available
For Frame Opening Width
4 ft
Nozzle Width
48 in
Mounting Height for Temperature Control
8 ft
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
7 ft

Details

Item
Heated 8"H 48"W 12"D Steel Air Curtain
Phase
1
Air Curtain Finish
Galvanized
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
208
Air Curtain Air Volume
1200 cfm
Air Curtain dBA @ 10 Feet
52 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Heating kW
8 kW
Number of Speeds
Variable
Motor Type
Permanent Split Capacitor
Housing Color
Black
Includes
Thermostat
Standards
ETL Listed
Max. RPM
1,550 RPM
Motor HP
1/6 hp
Motor Enclosure
Totally Enclosed Air Over
Requires
Door Limit Switch
Air Curtain Item
Low Profile Air Curtain
Max. Amps
39.7
Control Type
Door Limit Switch
Finish
Galvanized, Powder Coated
Housing Material
Steel
Maximum Speed
1,550 RPM
Power Consumption
8 kW
Sound Level @ 10 ft
52 dBA
Assembly
Not Available
For Outdoor Use
Not Available
Electrical Connection
Not Available
Air Temperature Rise
35 Degrees F
Grille Material
Steel
Washdown
No
Full Load Current
40.2 A
Includes Mounting Fasteners
Not Available
Maximum Air Volume
1,200 cfm
Heat Source
Electric
Ultraviolet Air Cleaning
No
Nameplate Voltage
208V AC
Sanitation Certified
No
Frequency
60 Hz
HEPA Air Cleaning
No
Heater Power Consumption
8 kW
Series
LPV2 (LoPro 2)
Drive Type
Direct Drive
Maximum Air Velocity
1,800 fpm
Profile Type
Low Profile
Minimum Operating Temperature
Not Available
Heated/Not Heated
Heated
Motor Horsepower per Motor
1/6 hp
Maximum Operating Temperature
Not Available

Description

Heated 8 In.H 48 In.W 12 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 12 in, Overall Height 8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 35 Degrees F, Sound Level @ 10 ft 52 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.