Zoro Homepage

Recessed Air Curtain, 3475 fpm, 26 In. D

  • Mfr # PH1072-2UD-PW

  • Zoro # G9965085


product price: $2,786.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
72 1/8 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
2
Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH1072-2UD-PW
Zoro #
G9965085
UPC #
-
Country of Origin
United States

Dimensions

Width
72 1/8 in
Max. Mounting Height
10 ft
Height
16 1/2 in
Air Curtain Max. Door Width
6 ft
Depth
26 in
Overall Depth
26 in
Overall Width
72 in
Overall Height
17 in
Mounting Hole Diameter
Not Available
Mounting Height for Insect Control
10 ft
Power Cord Length
Not Available
For Frame Opening Width
6 ft
Nozzle Width
72 in
Mounting Height for Temperature Control
12 ft

Details

Item
Unhtd 17"H 72"W 26"D Alumin Air Curtain
Phase
1
Number of Motors
2
Air Curtain Air Velocity
3475 fpm
Voltage
208/230
Air Curtain Air Volume
2920 cfm
Air Curtain dBA @ 10 Feet
68 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Housing Color
White
Includes
Filters
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Permanent Split Capacitor
Max. Amps
5.0
Max. RPM
1,750 RPM
Requires
Door Limit Switch, Motor Control Panel
Number of Speeds
1
Standards
AMCA Certified
Air Curtain Item
Recessed Air Curtain
Control Type
Door Limit Switch; Motor Control Panel
Finish
Powder Coated
Housing Material
Aluminum
Electrical Connection
Not Available
Frequency
60 Hz
Minimum Operating Temperature
Not Available
Maximum Speed
1,750 RPM
Nameplate Voltage
208/230V AC
HEPA Air Cleaning
No
Sound Level @ 10 ft
68 dBA
Includes Mounting Fasteners
Not Available
Heated/Not Heated
Not Heated
Maximum Operating Temperature
Not Available
Assembly
Not Available
Maximum Air Volume
2,920 cfm
Sanitation Certified
No
Series
PH10
Full Load Current
5 A
Motor Horsepower per Motor
1/2 hp
Ultraviolet Air Cleaning
No
Washdown
No
Maximum Air Velocity
3,950 fpm
Profile Type
Recessed
Power Consumption
920 W
Grille Material
Aluminum
Drive Type
Direct Drive

Description

Unhtd 17 In.H 72 In.W 26 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 17 in, Overall Width 72 in, Profile Type Recessed, Heated/Not Heated Not Heated, Maximum Air Velocity 3,950 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,920 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.