Shop MARSH

Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # J6446P
  • Zoro # G515193966

product price: 
$
34.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J64
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J6446P
Zoro #
G515193966
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
J64
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Color
Metallic
Case Material
Stainless Steel
Includes
Vent Plug
Socket Material
Copper Alloy
Standards
ASME B40.100
Process Connection Gender
Male
Pointer Color
Black
Dial Color
White
Pressure Range Type
Compound
Sensor Material
Copper Alloy
Primary Scale Vacuum Measurement - Maximum
60 psi
Field Fillable
No
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Accuracy Grade
ASME B40.100, ASME Grade B
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Minimum
0 kPa
Bezel Material
304 Stainless Steel
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Color
Black
Operating Temperature - Maximum
160 Degrees F
Includes Vent Plug
Yes
Pointer Material
Aluminum
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
30 Degrees F
Compatible with Series
Severe Service Gauge
Removable Bezel
No
Non-Sparking
Yes
Secondary Scale Units
kPa
Compatible Series
Severe Service Gauge
For Use With
Severe Service Gauge

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.68 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.24 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.