Shop MARSH
See all product information
Create Account
Pressure Gauge, 1/4 in NPT, Bottom Location
- Mfr # G25759
- Zoro # G615194016
product price:Â
$
82.15
/ea
Key Features
Accuracy
+/-3-1-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G25759
- Zoro #
- G615194016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in
- Case Diameter
- 2.63 in
- Case Depth
- 1.5 in
- Nominal Dial Diameter
- 2 1/2 in
Description
Pressure Gauge, Accuracy +/-3-1-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Phosphor Bronze, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade A, Series G
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.