Pressure Gauge, 1/8 in NPT, Bottom Location

  • Mfr # J2446
  • Zoro # G215193990
product price: 
$
25.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Series
J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2446
Zoro #
G215193990
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Case Diameter
2.2 in
Nominal Dial Diameter
2 in
Case Depth
2.16 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
Yes
Includes
Vent Plug
Socket Material
Copper Alloy
Standards
ASME B40.100
Case Color
Black
Case Material
Steel
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Process Connection Gender
Male
Pointer Color
Black
Dial Color
White
Accuracy Grade
ASME B40.100, ASME Grade B
Pointer Material
Aluminum
Primary Scale Vacuum Measurement - Maximum
60 psi
Bezel Mounting Type
Twist Lock
Compatible with Series
General Service Gauge
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
0 kPa
NEMA Enclosure Rating
No Enclosure
Includes Calibration Certificate
No
Compatible with Brand
Universal
Non-Sparking
Yes
Secondary Scale Units
kPa
Includes Vent Plug
No
Scale Type
Dual
Operating Temperature - Maximum
160 Degrees F
Case Finish
Painted
Primary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Field Fillable
No
Primary Scale Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F
Compatible Series
General Service Gauge

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable Yes, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B, Series J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.