Shop MARSH
See all product information
Create Account
Pressure gauge, 63mm stainless steel case, glycerin fill, 1/4in lower mount, 0-400 psi
- Mfr # J7860P
- Zoro # G415547098
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Stainless Steel
Outside Diameter
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J7860P
- Zoro #
- G415547098
- UPC #
- -
- Country of Origin
- China
- Gauge Case Material
- Stainless Steel
Dimensions
- Outside Diameter
- 2.48 in
Description
The General Service Steel Case Gauge from Marsh Instruments is a family of cost-effective, general purpose instruments designed for reliable pressure measurements. Suitable for use with water, oil, air, gas or other noncorrosive media from vacuum/compound through 5,000-psi.
- • Since 1865, Marsh gauges are ideal for Industrial aplications
- • Suitable for use with water, oil, air, gas or other non-corrosive media from vacuum com-pound through 5000psi
- • Family of cost effective, general purpose instruments designed for reliable presure measurements
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.