Pressure gauge, 2.5in steel case, 0-200inH2O, rubber plug to fit vacuum cleaner intake opening
- Mfr # G26098
- Zoro # G315547136
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Steel
Outside Diameter
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26098
- Zoro #
- G315547136
- UPC #
- -
- Country of Origin
- India
- Gauge Case Material
- Steel
Dimensions
- Outside Diameter
- 2.5 in
Description
Low Pressure Gauges from Marsh Instruments incorporate a diaphragm element allowing for accurate low-pressure readings in support of a variety of applications, with ASME Grade A 2/1/2% accuracy for ranges above 30in of water. Available ranges include vacuum and pressure in inches of water, ounces per square inch and millimeters of mercury.
- • Since 1865, Marsh gauges are ideal for Industrial aplications
- • Pressure Gauges from Marsh Instruments incorporate a diaphragm element allowing for accurate low pressure readings in supportof a variety of applications
- • Variety of applications, with ASME Grade A 2-1/2% accuracy for ranges above 30" of water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.