Shop MARSHALLTOWN
See all product information
Create Account
10 in x 10 in Cast Iron Tamper, 48 in Steel Handle, Rubber Grip, Hand Tamper
- Mfr # HT10
- Zoro # G923362008
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Handle Length
48 in
Color
Black
Width
10 in
Includes
Cushioned Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT10
- Zoro #
- G923362008
- UPC #
- 35965003438
- Country of Origin
- China
- Handle Material
- Steel
- Color
- Black
- Includes
- Cushioned Comfort Grip
- Item
- Tampers
- Material
- Cast Iron
- Application
- Used to flatten and smooth dirt, stone, asphalt and other materials
Dimensions
- Handle Length
- 48 in
- Width
- 10 in
- Length
- 10 in
Description
The QLT by MARSHALLTOWN Tampers are used to flatten and smooth dirt, gravel, stone, asphalt, and other materials. The 10 in square cast iron head provides a strong base for tamping. The steel handle measures 48 in in length and has a 10 in rubber grip to reduce arm, shoulder, and elbow shock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.