10 in x 10 in Welded Dirt Tamper, 48 in Steel Handle, Rubber Grip, Hand Tamper
- Mfr # RED700347
- Zoro # G923361865
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Handle Length
48 in
Includes
Cushioned Comfort Grip
Application
Used to flatten and smooth dirt, stone, asphalt and other materials
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RED700347
- Zoro #
- G923361865
- UPC #
- 755719122214
- Country of Origin
- United States
- Handle Material
- Steel
- Includes
- Cushioned Comfort Grip
- Application
- Used to flatten and smooth dirt, stone, asphalt and other materials
- Color
- Blue
- Item
- Tampers
- Material
- Steel
Dimensions
- Handle Length
- 48 in
- Width
- 10 in
- Length
- 10 in
Description
MARSHALLTOWN Tampers are used to flatten and smooth dirt, stone, asphalt, and other materials. The Welded Dirt Tampers have a steel pipe construction with welded gussets for increased strength. The 48 in handle may be filled with sand for added weight. It has a 10 in rubber grip for a better hold.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.