Shop MARSHALLTOWN
See all product information
Create Account
8 in x 8 in Cast Iron Tamper, 48 in Steel Handle, Rubber Grip, Hand Tamper
- Mfr # HT8
- Zoro # G723361911
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Steel
Handle Length
48 in
Material
Cast Iron
Color
Black
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT8
- Zoro #
- G723361911
- UPC #
- 35965003421
- Country of Origin
- China
- Handle Material
- Steel
- Material
- Cast Iron
- Color
- Black
- Item
- Tampers
- Application
- Used to flatten and smooth dirt, stone, asphalt and other materials
- Includes
- Cushioned Comfort Grip
Dimensions
- Handle Length
- 48 in
- Length
- 8 in
- Width
- 8 in
Description
The QLT by MARSHALLTOWN Tampers are used to flatten and smooth dirt, gravel, stone, asphalt, and other materials. The 8 in square cast iron head provides a strong base for tamping. The steel handle measures 48 in in length and has a 10 in rubber grip to reduce arm, shoulder, and elbow shock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.