Shop MARSHALLTOWN
See all product information
Create Account
12 in Curb Brush with Horsehair Bristles
- Mfr # 6443
- Zoro # G223361961
product price:Â
$
15.65
/ea
Key Features
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6443
- Zoro #
- G223361961
- UPC #
- 35965064439
- Country of Origin
- United States
- Item
- Curb Brush
Dimensions
- Length
- 12 in
Description
MARSHALLTOWN Curb Brushes are ideal for applying a light texture to newly finished concrete surfaces. The product features 2 in natural horsehair bristles solidly set in a natural, lacquered hardwood block.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.