Shop MARSHALLTOWN
See all product information
Create Account
12 in Medium Yellow Poly Finishing Handle Brushes
- Mfr # YP985M
- Zoro # G123361931
product price:Â
$
27.29
/ea
Key Features
Application
All-Purpose Brush
Blade Material
Yellow Poly
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YP985M
- Zoro #
- G123361931
- UPC #
- 35965069854
- Country of Origin
- United States
- Application
- All-Purpose Brush
- Blade Material
- Yellow Poly
- Item
- Handle Brush
Dimensions
- Length
- 12 in
Description
MARSHALLTOWN Handle Brushes come with an offset handle for a comfortable grip when brushing over curbs, gutters, and other concrete projects for a quality finish. Yellow poly bristles measure 3 in and come set in a 12 in hardwood handle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.