Decorative Concrete Stamp
- Mfr # 18125
- Zoro # G723354906
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Stamp Shape
Square
Imprint Pattern
Stone
Overall Length
48 in
Product Type
Concrete Stamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18125
- Zoro #
- G723354906
- UPC #
- 035965081252
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Length
- 48 in
- Overall Thickness
- 1/2 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Item
- Concrete Stamp
- Stamp Shape
- Square
- Imprint Pattern
- Stone
- Product Type
- Concrete Stamp
- Stamp Style
- Flex
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.