ADA Compliant Concrete Stamp
- Mfr # 18291
- Zoro # G023356709
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1 1/4 in
Grout Line Depth - Maximum
3/16 in
Grout Line Depth - Minimum
3/16 in
Product Type
Concrete Stamp
Stamp Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18291
- Zoro #
- G023356709
- UPC #
- 035965082914
- Country of Origin
- United States
- Product Type
- Concrete Stamp
- Stamp Style
- Standard
- Stamp Shape
- Square
- Imprint Pattern
- Curb and Crosswalk Warning
- Item
- Concrete Stamp
- Standards
- ADA Compliant
Dimensions
- Overall Thickness
- 1 1/4 in
- Grout Line Depth - Maximum
- 3/16 in
- Grout Line Depth - Minimum
- 3/16 in
- Overall Length
- 24 in
- Overall Width
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
ADA Compliant Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.