Decorative Concrete Stamp
- Mfr # 18098
- Zoro # G223361152
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1 1/4 in
Product Type
Concrete Stamp
Overall Width
36 in
Grout Line Depth - Minimum
1/2 in
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18098
- Zoro #
- G223361152
- UPC #
- 035965080989
- Country of Origin
- United States
- Product Type
- Concrete Stamp
- Imprint Pattern
- Slate
- Stamp Shape
- Square
- Stamp Style
- Standard
- Item
- Concrete Stamp
Dimensions
- Overall Thickness
- 1 1/4 in
- Overall Width
- 36 in
- Grout Line Depth - Minimum
- 1/2 in
- Overall Length
- 36 in
- Grout Line Depth - Maximum
- 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.