Shop MARSHALLTOWN
See all product information
Create Account
Aluminum Alloy Screed, 1 1/2 in X 3 1/2 in X 6 Foot High Strength Screed, H-Style Design
- Mfr # 14833
- Zoro # G523361951
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
For Use With
Fresh Concrete
Application
Concrete Finishing
Blade Material
Aluminum Alloy
Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14833
- Zoro #
- G523361951
- UPC #
- 35965048330
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
- Height
- 3-1/2 in
- Depth
- 1-1/2 in
Details
- For Use With
- Fresh Concrete
- Application
- Concrete Finishing
- Blade Material
- Aluminum Alloy
- Item
- Screed
Description
The MARSHALLTOWN Aluminum Alloy Screeds are constructed of lightweight aluminum and are easy to carry around the jobsite. They feature an H-style design with a center brace that runs the entire length of the screed for added strength. They also have end caps to prevent concrete from getting inside the screed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.