Shop MARSHALLTOWN
See all product information
Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 16 x 4 inch Trowel
Mfr # MXS66D
Zoro # G916146639
product price: $58.49
/eaKey Features
Blade Material
High Carbon Steel
Application
Concrete
Width (In.)
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MXS66D
Zoro #
G916146639
UPC #
35965032490
Country of Origin
United States
Dimensions
Width (In.)
4 in
Length (In.)
16 in
Details
Item
Concrete Finishing Trowel
Blade Material
High Carbon Steel
Application
Concrete
Description
MARSHALLTOWN Finishing Trowels help you achieve the best finish. Each trowel is made of the highest grade hardened and tempered steel and properly shaped. The Finishing Trowels have an aluminum alloy Xtralite mounting that is lightweight and very strong. Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability.
- Used to smooth out material to achieve the best finish
- High Carbon Steel blade properly shaped with Xtralite® mounting
- Resilient DuraSoft® handle provides a soft feel, reduces fatigue, and offers excellent durability
- Blade features beveled work edges to prevent surface aggregate popping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.