Shop MARSHALLTOWN
See all product information
Create Account
Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 20 x 4 inch Trowel
- Mfr # MX20
- Zoro # G915795241
product price:
$
67.75
/ea
Key Features
End Type
Finishing
Length (In.)
20
Width (In.)
4
Material
High Carbon Steel
Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX20
- Zoro #
- G915795241
- UPC #
- 35965032704
- Country of Origin
- United States
Dimensions
- Length (In.)
- 20
- Width (In.)
- 4
- Blade Length
- 20"
- Blade Width
- 4"
Details
- End Type
- Finishing
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Wood Handle
- Handle Style
- Straight Wood
Description
Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 20 x 4 inch Trowel
- Comes in high carbon, bright stainless, gold stainless, or blue steel
- A lightweight Xtralite® mounting
- Choose between DuraSoft®, DuraCork®, or wood handles
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.