Concrete Touch Up Wheels
- Mfr # 25254
- Zoro # G623352743
product price:Â
$
59.65
/ea
Key Features
Product Type
Touch Up Wheel
Compatible Product Type
Accepts Standard Threaded Handle
Imprint Pattern
Sanded
Kit Contents
Roller
Roller Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25254
- Zoro #
- G623352743
- UPC #
- 755719172639
- Country of Origin
- United States
- Item
- Concrete Touch Up Wheel
- Product Type
- Touch Up Wheel
- Compatible Product Type
- Accepts Standard Threaded Handle
- Imprint Pattern
- Sanded
- Kit Contents
- Roller
Dimensions
- Roller Width
- 3/8 in
Description
Concrete Touch Up Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.