Decorative Concrete Skin
- Mfr # 19316
- Zoro # G623354716
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/2 in
Stamp Shape
Square
Overall Length
48 in
Alignment Style
Skin
Product Type
Concrete Texture Skin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19316
- Zoro #
- G623354716
- UPC #
- 035965093163
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 1/2 in
- Overall Length
- 48 in
- Overall Width
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Stamp Shape
- Square
- Alignment Style
- Skin
- Product Type
- Concrete Texture Skin
- Imprint Pattern
- Slate
- Item
- Concrete Texture Skin
- Stamp Style
- Flex
Description
Decorative Concrete Skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.