Shop MARSHALLTOWN
See all product information
Create Account
Concrete Texture Roller
- Mfr # 25251
- Zoro # G723360273
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Imprint Pattern
Light Slate
Roller Width
9 in
Product Type
Texture Roller
Compatible Product Type
Accepts Standard Threaded Handle
Kit Contents
Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25251
- Zoro #
- G723360273
- UPC #
- 755719172608
- Country of Origin
- United States
Dimensions
- Roller Width
- 9 in
Details
- Imprint Pattern
- Light Slate
- Product Type
- Texture Roller
- Compatible Product Type
- Accepts Standard Threaded Handle
- Item
- Concrete Texture Roller
- Kit Contents
- Roller
Description
Concrete Texture Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.