Decorative Concrete Stamp
- Mfr # 18091
- Zoro # G923354843
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Imprint Pattern
Slate
Overall Length
24 in
Overall Width
24 in
Product Type
Concrete Stamp
Overall Thickness
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18091
- Zoro #
- G923354843
- UPC #
- 035965080910
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 24 in
- Overall Thickness
- 1 1/8 in
- Grout Line Depth - Maximum
- 1/2 in
- Grout Line Depth - Minimum
- 1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Imprint Pattern
- Slate
- Item
- Concrete Stamp
- Product Type
- Concrete Stamp
- Stamp Shape
- Square
- Stamp Style
- Flex
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.