Shop MARSHALLTOWN
See all product information
Create Account
Decorative Concrete Stamp
- Mfr # 18106
- Zoro # G423360368
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Stamp Style
Standard
Product Type
Concrete Stamp
Grout Line Depth - Minimum
1/2 in
Overall Width
22 3/4 in
Stamp Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18106
- Zoro #
- G423360368
- UPC #
- 035965081061
- Country of Origin
- United States
- Stamp Style
- Standard
- Product Type
- Concrete Stamp
- Stamp Shape
- Rectangular
- Imprint Pattern
- Cobblestone
- Item
- Concrete Stamp
Dimensions
- Grout Line Depth - Minimum
- 1/2 in
- Overall Width
- 22 3/4 in
- Grout Line Depth - Maximum
- 1/2 in
- Overall Thickness
- 1 1/4 in
- Overall Length
- 29 3/4 in
- Wire Rope Length
- 29 3/4 in
- Length
- 29 3/4 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.