Crowbar 5ft
- Mfr # 04500-150
- Zoro # G923392104
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Overall Width
3 in
Handle Color
Black
Material
Steel
For Use With
Wood Work, Digging, and Stone Positioning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04500-150
- Zoro #
- G923392104
- UPC #
- -
- Country of Origin
- Germany
- Handle Color
- Black
- Material
- Steel
- For Use With
- Wood Work, Digging, and Stone Positioning
- Includes
- One 60 inch Picard Crowbar
- Item
- Picard - Crowbar 5ft
Dimensions
- Overall Length
- 60 in
- Overall Width
- 3 in
- Size
- 60 in
- Height
- 3 in
Description
Picard - Crowbar No. 45 Picard crowbar, optimally forged and elongated, hardened for safe use. Edge with strengthened square shape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.