Shop NICHOLSON

Files and Rasps

  • Mfr # 37786
  • Zoro # G605658238

product price: 
$
21.35
/ea

Key Features

Profile Shape
Round
Thickness
7/64 in
Handle Length
6 1/4 in
Handle Material
Steel
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37786
Zoro #
G605658238
UPC #
037103377869
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Round
Handle Material
Steel
Non-Magnetic
No
Non-Sparking
No
File Style
Swiss Pattern File
Face Cut Style
Double-Cut
Number of Cut Edges
2
Finish Number
2
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Container Type
Box
File Material
Steel
File Type
Needle File
Insulated
No
Edge Cut Style
Double
File Coarseness
Bastard Cut
Taper
Regular Taper
Includes Handle
Yes
Manufacturers Part Number for File Handle
37786
Rigidity
Rigid
Standards
Less Thanblank Greater Than
For Finish Type
2 - Smooth
Relative Grit Grade
2 - Smooth
Tether Ready
No
Series
N/A - No Trademark
File Body Finish
Natural

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in
File Width
1/4 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.