Drywall Quick Mixer, Mud Mixer, Plaster Mixer, 28 inches Mixer
- Mfr # 819
- Zoro # G615733888
product price:
$
28.89
/ea
Key Features
Application
Drywall
Features
Aluminium Head;
Length (In.)
28"
Width
6.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819
- Zoro #
- G615733888
- UPC #
- 35965063890
- Country of Origin
- United States
- Application
- Drywall
- Features
- Aluminium Head;
Dimensions
- Length (In.)
- 28"
- Width
- 6.5"
Description
Drywall Quick Mixer, Mud Mixer, Plaster Mixer, 28 inches Mixer
- Choose MARSHALLTOWN brand or WAL-BOARD TOOLS brand
- MARSHALLTOWN mixers attach to a 7⁄16” or larger speed drills and a limited number of 3⁄8” slow speed drills
- WAL-BOARD TOOLS mixers attach to a 1⁄2" drill
- Available in lengths of 24", 28", or 36" with heads measuring 81⁄2" x 41⁄2" or 41⁄2" x 61⁄2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.