Shop MARSHALLTOWN
See all product information
Create Account
Drywall Taping Knife, Drywall Tools, Stainless Steel Drywall Knife, 8 x 3 inch Drywall Taping Knife
- Mfr # 3508SD
- Zoro # G816146647
product price:Â
$
27.99
/ea
Key Features
Blade Material
Stainless Steel
Width (In.)
3 in
Application
Drywall & Plastering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3508SD
- Zoro #
- G816146647
- UPC #
- 35965043212
- Country of Origin
- United States
- Item
- Drywall Taping Knife
- Blade Material
- Stainless Steel
- Application
- Drywall & Plastering
Dimensions
- Length (In.)
- 8 in
- Width (In.)
- 3 in
Description
The MARSHALLTOWN Narrow Taping Knives feature a tempered premium stainless steel blade with aluminum backing plate. The blade is tapered to make running corners easier and it flexes just right for feathering to create a quality smooth surface. The resilient DuraSoft handle provides a soft feel, reduces fatigue and offers excellent durability. This narrow blade comes creates a more consistent finish for your drywall needs.
- Feather edges of joint compound for a seamless, professional finish
- Stainless steel blade flexes just right for feathering
- Blade size 8" x 3"
- Resilient DuraSoft® handle provides a soft feel, reduces fatigue, and offers excellent durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.