12" Round Single Cut Second File

  • Mfr # 12166
  • Zoro # G4072241
product price: 
$
19.55
/ea

Key Features

Profile Shape
Round
Length
12 in
Thickness
5/16 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12166
Zoro #
G4072241
UPC #
037103121660
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Round
Cut Type
Second
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Handle Design
None
Finish
Natural
Recommended Handle
21474 Plastic, Mfr. No. 21526N Wood
Number of Pieces
1
Features
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury
Includes Handle
No
Taper
Taper Towards Point
File Body Finish
Natural
File Material
Steel
Number of Cut Edges
4
Manufacturers Part Number for File Handle
21474, 21526N
File Coarseness
Second Cut
Material Applications
Iron, Mild Steel, Plastics, Wood
Edge Cut Style
Safe
File Style
American Pattern File
Container Type
Box
File Type
Machinists File
Rigidity
Rigid
Face Cut Style
Single-Cut
Insulated
No
Shape
Round

Dimensions

Length
12 in
Thickness
5/16 in
Diameter
1/2 in
Handle Length
12 in
File Diameter
1/2 in
File Length without Tang
12 in
Width
0.47 in
Fits Chest Size
Can be Used to File Circular Openings or Concave Surfaces, Safe Point on Round Files Helps Reduce the Risk of Injury

Description

When you need to enlarge holes or shape curved surfaces, the Crescent Nicholson 12166 Round File is the tool for the job. It is ideal for filing and shaping metal parts. The file has a length of 12 in., diameter of 1/2 in., and round profile shape. The natural finish allows it to work with materials such as brass, aluminum, and other soft metals. Its recommended handle is either plastic or wood, depending on your preference. Its straight wireway measures 12 in long. When you need to smooth out rough edges or perform other metal shaping tasks, the Crescent Nicholson Round File will do just that.

Ratings & reviews