Shop MARSHALLTOWN
See all product information
Finishing Trowel, Concrete Finishing Trowel, Stainless Steel Trowel, Concrete Trowel, 18 x 4 Trowel
Mfr # FT365
Zoro # G915795074
product price:Â $41.99
/eaKey Features
Blade Width
4"
Application
Concrete
Material
High Carbon Steel
Width (In.)
4"
Blade Length
18"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FT365
Zoro #
G915795074
UPC #
35965038041
Country of Origin
United States
Dimensions
Length (In.)
18"
Blade Width
4"
Width (In.)
4"
Blade Length
18"
Details
Application
Concrete
Material
High Carbon Steel
Features
Wood Handle;
Handle Style
Wood
Blade Mounting
Riveted
Description
Finishing Trowel, Concrete Finishing Trowel, Stainless Steel Trowel, Concrete Trowel, 18 x 4 Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.