Shop MARSHALLTOWN
See all product information
Fresno Trowel, Fresno, Concrete Trowel, All-Angle Swivel, Round End Fresno, 36 inch Blade
Mfr # C36R
Zoro # G615795268
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
End Type
Round
Length (In.)
36
Material
High Carbon Steel
Blade Length
36"
Application
Concrete
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C36R
Zoro #
G615795268
UPC #
35965037365
Country of Origin
United States
Dimensions
Length (In.)
36
Blade Length
36"
Details
End Type
Round
Material
High Carbon Steel
Application
Concrete
Features
Round Ends;
Includes
All-Angle Swivel Attachment
Attachment Style
All-Angle Swivel
Description
Fresno Trowel, Fresno, Concrete Trowel, All-Angle Swivel, Round End Fresno, 36 inch Blade
- Helps you create seamless and smooth concrete surfaces
- High-carbon steel blade material boasts excellent durability
- Choose your preferred brand, blade style, and blade length
- All-angle swivel attachment is included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.