Zoro Homepage

Hand Edger, 6 x 4 In, 3/8 In Radius, SS

  • Mfr # 156SSD

  • Zoro # G4438524


product price: $19.49
/ea

Key Features

Length
6 in
Width
4 in
Material
Stainless Steel
Blade Width
4 in
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156SSD
Zoro #
G4438524
UPC #
035965041829
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Blade Width
4 in
Radius
3/8 in
Blade Length
6 in
Handle Length
4 1/2 in
Lip Length
1/2 in
Curve Radius
3/8 in

Details

Item
Hand Edger
Material
Stainless Steel
Blade Material
Stainless Steel
Lip
1/2 in
For Use With
Hand Floats, Finishing Trowels
Characteristics
Curved Ends
Handle
DuraSoft(R)
Product Type
Edger
Handle Material
DuraSoft

Description

The Marshalltown 156SSD Hand Edger is the perfect tool for creating decorative edges and grooves in concrete. This stainless steel hand edger has a length of 6 in., width of 4 in., and radius of 3/8 in. It also has a blade width of 4 in. and blade length of 6 in. The handle is made from DuraSoft, which provides excellent grip and comfort while you work. The stainless steel construction ensures that this tool will last for years to come. You can use the Marshalltown 156SSD Hand Edger to create decorative edges and grooves on your next project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.