Shop MARSHALLTOWN
See all product information
Create Account
Masonry Grout Bag, Grout Bag, 12 x 24 inch Grout Bag, Seamless Black Vinyl Grout Bag with Metal Tip
- Mfr # GB692
- Zoro # G816150569
product price:Â
$
10.99
/ea
Key Features
Length (In.)
24 in
Handle Material
Black Vinyl
Application
Masonry
Width (In.)
12 in
Reuseable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB692
- Zoro #
- G816150569
- UPC #
- 35965078184
- Country of Origin
- United States
- Item
- Masonry Grout Bag
- Handle Material
- Black Vinyl
- Application
- Masonry
- Reuseable
- Yes
- Heavy Duty
- Yes
Dimensions
- Length (In.)
- 24 in
- Width (In.)
- 12 in
Description
Make your masonry projects cleaner and more efficient with the MARSHALLTOWN Grout Bag, designed to fill joints between brick, block, and stonework. This seamless, black vinyl grout bag is durable, easy to clean, and perfect for working with grout and mortar. It is available with 3/8" metal tip.
- Effortlessly fill joints between brick, block and stonework
- Great with grout, mortar, and any hard to clean materials
- 3/8" metal tip included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.