Masonry, London Brick Trowel, Brick Trowel, 10 inch Trowel
- Mfr # 926
- Zoro # G216146650
product price:Â
$
12.55
/ea
Key Features
Blade Material
Steel
Width (In.)
4 3/4 in
Handle Material
Wood
Application
Masonry, Archaeology
Length (In.)
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 926
- Zoro #
- G216146650
- UPC #
- 35965061261
- Country of Origin
- China
Dimensions
- Width (In.)
- 4 3/4 in
- Length (In.)
- 10 in
Details
- Item
- Brick Trowel
- Blade Material
- Steel
- Handle Material
- Wood
- Application
- Masonry, Archaeology
- Pattern
- London
Description
This Brick Trowel comes in a standard London Pattern with a comfortable wood handle. Great for all your brick masonry projects.
- Designed for laying brick
- Hardwood Handle
- Size 10 in x 4-3/4 in
- London Style Pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.