Zoro Homepage

Masonry, Margin Trowel, 5 x 1 1/2 inch Trowel

  • Mfr # 934

  • Zoro # G515795238


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Length (In.)
5"
End Type
Margin
Width (In.)
1.5"
Blade Length
5"
Application
Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934
Zoro #
G515795238
UPC #
035965062008
Country of Origin
China

Dimensions

Length (In.)
5"
Width (In.)
1.5"
Blade Length
5"
Blade Width
1 1/2"

Details

End Type
Margin
Application
Masonry
Material
Carbon Steel
Features
Margin Style; Wood Handle
Handle Style
Wood

Description

Masonry, Margin Trowel, 5 x 1 1/2 inch Trowel


  • Choose between hardwood, soft grip, or plastic handle
  • Comes in various sizes and blade materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.