Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Texturing Trowel, 11 inch Trowel

  • Mfr # PTT668

  • Zoro # G415795260


product price: $11.55
/ea

Key Features

Application
EIFS
Material
Plastic
Length (In.)
11"
Features
Plastic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT668
Zoro #
G415795260
UPC #
035965006682
Country of Origin
China

Dimensions

Length (In.)
11"

Details

Application
EIFS
Material
Plastic
Features
Plastic Handle

Description

Plastic Texturing Trowel, 11 inch Trowel


  • Blade is made of durable plastic for long wear
  • The mounting is permanently bonded to the blade
  • The bottom of the blade is smooth so it will not mark the surface while troweling
  • Resilient handle feels soft and is comfortable to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.