Pole Sander Head, Aluminum Sander Head, Sander with Male Thread, Locking Clamp Sander

  • Mfr # 26BH

  • Zoro # G415733958


product price:  $29.75
/ea

Key Features

Features
Male Threads; Clamp Design
Application
Drywall
Material
Aluminum
Includes
Sander Head Only
For Use With
11 1/4" Sandpaper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26BH
Zoro #
G415733958
UPC #
035965286152
Country of Origin
China

Dimensions

Length (In.)
11 1/4"

Details

Features
Male Threads; Clamp Design
Application
Drywall
Material
Aluminum
Includes
Sander Head Only
For Use With
11 1/4" Sandpaper

Description

Pole Sander Head, Aluminum Sander Head, Sander with Male Thread, Locking Clamp Sander


  • Ideal for sanding drywall joints
  • Available with or without a 48" aluminum or wood handle
  • Choose between MARSHALLTOWN, QLT or WAL-BOARD TOOLS brand
  • WAL-BOARD TOOLS Tuff-LockTM Pro is also available as a pack of 6 pole sanders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.