Pool Trowel, Blue Steel, Concrete Trowel, 16 x 4 1/2 inch Trowel, 8 Rivets

  • Mfr # PT164B

  • Zoro # G215795217


product price:  $31.75
/ea

Key Features

Blade Width
4 1/2"
Blade Length
16"
Width (In.)
4 1/2"
End Type
Pool
Length (In.)
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT164B
Zoro #
G215795217
UPC #
35965031271
Country of Origin
United States

Dimensions

Blade Width
4 1/2"
Blade Length
16"
Width (In.)
4 1/2"
Length (In.)
16"

Details

End Type
Pool
Application
Concrete
Material
Blue Steel
Features
8 Rivets;
Handle Style
Wood
Number of Rivets
8 Rivets;

Description

Pool Trowel, Blue Steel, Concrete Trowel, 16 x 4 1/2 inch Trowel, 8 Rivets


  • Blue steel blade material
  • Comes in a soft grip or wood handle
  • Choose from a variety of sizes
  • Rivets range from 3-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.