QLT Notched Squeegee, 24 in Replacement Blade; 3/16 in V-Notch
- Mfr # 16842RB
- Zoro # G923361971
product price:Â
$
31.35
/ea
Key Features
Application
Meter Materials for Epoxy Floors
Attachment Dia.
3/16 in
Squeegee Blade Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16842RB
- Zoro #
- G923361971
- UPC #
- 35965068543
- Country of Origin
- United States
- Item
- Notched Squeegee
- Application
- Meter Materials for Epoxy Floors
Dimensions
- Attachment Dia.
- 3/16 in
- Squeegee Blade Width
- 24 in
Description
The QLT Notched Squeegees Replacement Blades come in different options. The individual parts come in a variety of sizes to ensure you can find what you are looking for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.