Ribbon Mixer, Drywall Mixer, Mud Mixer, Plaster Mixer, Paint Mixer, 24 x 5 inch Mixer

  • Mfr # RM774

  • Zoro # G422379514


product price:  $36.09
/ea

Key Features

Color
Silver
Width
5
Application
Drywall
For Use With
Drywall Mud, Paint, Coastings, Adhesives
Material
Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RM774
Zoro #
G422379514
UPC #
035965282499
Country of Origin
China

Dimensions

Size
5" x 24"
Width
5
Length
24

Details

Item
Ribbon Mixer
Color
Silver
Application
Drywall
For Use With
Drywall Mud, Paint, Coastings, Adhesives
Material
Plated Steel
Standards
Fits 3/8 or larger Speed Drill

Description

With the ability to finely mix all kinds of material, this innovative ribbon design ensures an even mix and is ideal for a range of applications such as drywall mud, paint and EIFS adhesives, and coatings. Made from high quality plated steel, the MARSHALLTOWN Ribbon Mixer creates efficiency and consistently on the job working best at 500-900 RPM. The 2" and 3" fit a 3⁄8" or larger speed drill, and the 4" and 5" fit a 1⁄2" or larger speed drill.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.