Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Tamperproof Star Bit Socket 110mmL
- Mfr # 310+7550
- Zoro # G323582044
product price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+7550
- Zoro #
- G323582044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+7550 Tamperproof Star Bit Socket This T-50 tamperproof star bit socket is built for controlled torque transfer on tamper-resistant star fasteners. With a 3/8in drive and 110mm (4.33in) overall length, it provides added reach while keeping the bit seated securely for consistent engagement. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed for demanding shop conditions. The size is permanently stamped on the socket for fast identification during tool selection and organization. Key Benefits T-50 tamperproof star bit profile fits specialized fasteners with a secure hold. 3/8in drive interface matches common ratchets for straightforward integration in sets. 110mm overall length improves access while maintaining stable control during use. High speed steel construction supports high strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification and supports better tool organization. Bit socket design is securely attached yet interchangeable for flexible service work. Designed and made for professional technicians, this socket focuses on reliable fitment and long-term durability under heavy use. Its combination of tamperproof star compatibility, standardized 3/8in drive, and clearly stamped sizing supports efficient workflow without compromising the secure grip needed to protect fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.