19.75 in. D X 47.25 in. W X Engineered Wood, Steel, Walnut/Polished Brass

  • Mfr # ZG-ZP-028-BR-GLD-MS

  • Zoro # G310112124


original price:  $266.99 , new price: $239.99 , 10 percent off
new price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.25 in.
Overall Depth
19.75 in.
Material
Engineered Wood, Steel
Weight
61 lb
Length
19.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZG-ZP-028-BR-GLD-MS
Zoro #
G310112124
UPC #
196861041334
Country of Origin
China

Dimensions

Overall Width
47.25 in.
Overall Depth
19.75 in.
Length
19.75 in.

Details

Color
Walnut/Polished Brass
Material
Engineered Wood, Steel
Weight
61 lb
Weight Capacity
200 lbs

Description

The Martha Stewart Ollie Home Office Desk introduces modern sophistication to any at-home office space. A slim profile and minimalist design with three drawers for ample storage create a workspace that is spacious and free from clutter. The sturdy engineered wood desktop features a melamine finish in walnut wood grain complemented by a durable metal frame and polished brass hardware. Assembly is easy with the included tools and step-by-step instructions.


  • •Modern home office desk with drawers
  • •Slim profile desktop in a walnut melamine finish
  • •Sturdy metal frame and hardware in polished brass
  • •Three drawers for convenient storage
  • •Adjustable floor glides ensure a level surface while protecting your flooring
  • •Assembly required tools included
  • •Wipe clean with a damp cloth
  • •Drawer Size (3): 12"W x 13"D x 2.5"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.