Kayden Single-Drawer Desk w/3 Drawer File Cabinet in Black w/Oil Rubbed Bronze Hardware
- Mfr # KHO-23042-TBFC-BK-BK-MS
- Zoro # G115939292
Key Features
Specifications
Details
- MFR #
- KHO-23042-TBFC-BK-BK-MS
- Zoro #
- G115939292
- UPC #
- 196861192685
- Country of Origin
- China
- Color
- Black
- Material
- Alloy, Aluminum, Engineered Wood, Steel
- Load Capacity (Lb.)
- 75 lbs.
Dimensions
- Overall Width
- 31.5 in
- Length
- 24.25 in
Description
Elevate your home office with the functionality and sophistication of the Martha Stewart Kayden Home Office Desk and File Cabinet. A simple yet stunning design, highlighted by clean lines and complementary hardware, enhances any creative headquarters with eye-catching charm. A center pull-out desk drawer along with the file cabinets two pull-out drawers and larger bottom drawer that is customizable to hold either letter-size or legal-size hanging folders provide ample space for supplies or dcor and allow you to effortlessly keep your work surface clean and organized. Part of our modular collection, this two-piece set can be used alone or further enhanced with an additional desk or bookshelf to craft a custom arrangement that fits any workspace's needs. The desks drawer glides are pre-assembled to save time during assembly, which is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.
- Modular home office set with desk and three-drawer file cabinet
- Simple yet stunning design with clean lines and a classic black finish
- Complementary hardware in oil rubbed bronze
- Desk boasts top pull-out storage drawer, file cabinet features two top drawers, one larger drawer
- Engineered wood construction with a melamine finish
- Modular design for crafting a custom arrangement
- Desk's pre-assembled drawer glides promote efficient, easy assembly with step-by-step instructions
- Wipe clean with a damp cloth
- Desk Drawer Size: 27.25"W x 13.25"D x 2.5"H
- Small Drawer Size (2): 12.25" W x 13.5"D x 3.25"H; Large Drawer Size: 12.25"W x 13.5"D x 10"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.