Everyday 3 Piece Stainless Steel Knife Set in Dark Grey

  • Mfr # 128766.03

  • Zoro # G421736967


product price:  $27.59
/ea

Key Features

Material
Stainless Steel
Overall Width
5.8 in
Overall Height
1 in
Color
Dark Gray
Overall Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128766.03
Zoro #
G421736967
UPC #
085081519474
Country of Origin
China

Dimensions

Overall Width
5.8 in
Overall Height
1 in
Overall Length
15.25 in

Details

Material
Stainless Steel
Item
Kitchen Knife Set
Color
Dark Gray

Description

The Martha Stewart Everyday 3 Piece Stainless Steel Knife Set includes the most basic knives needed for a great meal. Each blade in this set is made from durable high quality stainless steel to ensure a stain and rust resistant sharp cutting edge every time. These full tang knives feature triple riveted handles for a sturdy, safe, balanced and comfortable grip for all your chopping, dicing and mincing jobs. Gorgeous pakka wood handles makes these look and feel amazing in your hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.