Zoro Homepage

Midvale Stainless Steel 2 Quart Saucepan in Silver

  • Mfr # 128728.02

  • Zoro # G221739137


product price: $37.35
/ea

Key Features

Material
Stainless Steel
Overall Height (In.)
6.5 in
Color
Stainless Steel
Overall Width (In.)
6.75 in
Overall Length (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128728.02
Zoro #
G221739137
UPC #
085081519092
Country of Origin
China

Dimensions

Overall Height (In.)
6.5 in
Overall Width (In.)
6.75 in
Overall Length (In.)
13.5 in

Details

Material
Stainless Steel
Item
Sauce Pan
Color
Stainless Steel

Description

Achieve your best sauces and more with the Martha Stewart Everyday high quality stainless steel 2 quart saucepan. Constructed of 18/8 nonreactive stainless steel that promoted efficient searing and caramelization. Features etched fill lines on the interior that make measuring easy anda double riveted handle that is heat resistant and has an ergonomic design for safe and comfortable grip. Seamless, impact-bonded aluminum base ensures even heat distribution. Oven, broiler, and induction safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.